Shop All Spray Gun Accessories
This Product is Discontinued
Parker
Filter/Regulator, 61 cfm, 10.38 in. H (Discontinued)
Mfr # 06E38B18AC
Zoro # G1856788
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Compact
- Includes Filter/Regulator, Gauge
- For Removal Of Particles, Water
- Max. Incoming Pressure - Air Treatment 250 psi
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06E38B18AC
- Zoro # G1856788
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Compact |
Overall Width | 2 13/16 in |
Size - Air Treatment | Compact |
Bowl Size | 4.4 oz. |
Gauge Port Size | 1/4 in |
Overall Height | 10 3/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Pipe Size | 1/2" NPT |
Bowl Size - Air Treatment | 4.4 oz |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 3/4 in |
Air Outlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Zinc, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 61 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 2 13/16 in, Series 06E, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.