Shop All Filters & Regulators
Parker
Filter/Regulator, 11.76 In. H, 3.24 In. W
Mfr # 07E44B18AC
Zoro # G4862846
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 90 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07E44B18AC
- Zoro # G4862846
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 7.2 oz |
Bowl Size | 7.2 oz. |
Pipe Size | 3/4" NPT |
Gauge Port Size | 1/4 in |
Overall Height | 11 3/4 in |
Overall Width | 3 1/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Zinc, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 3 1/4 in, Series 07E, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL26H)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- Parker Filters & Regulators