Shop All Filters & Regulators
This Product is Discontinued
Parker
Filter/Regulator, 10.38 In. H, 2.81 In. W (Discontinued)
Mfr # 06E24B18AC
Zoro # G4862812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 55 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06E24B18AC
- Zoro # G4862812
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Gauge Port Size | 1/4 in |
Bowl Size | 4.4 oz. |
Overall Width | 2.81 in |
Pipe Size | 3/8" NPT |
Overall Height | 10.38 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 3/4 in |
Description
Filter-Regulator, Filter Bowl Material Zinc, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 55 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 2 13/16 in, Series 06E, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.