Shop All Cooling Filter Driers
Parker
Filter/Dryer, 5/8 In, Flare
Mfr # 415
Zoro # G2549057
original price:
$65.69
5% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 5/8
- Overall Length (In.) 10 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 415
- Zoro # G2549057
- UPC # 687472475774
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 |
Overall Length (In.) | 10 3/16 in |
Cut Out Length (In.) | 8 1/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 15 ton |
R-410A Capacity | 15 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 5/8, Overall Length (In.) 10 3/16 in, R-22 Capacity (Tons) 15 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 100 Percent Molecular Sieve, R-410A Capacity 15 ton, Cut Out Length (In.) 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 21 In. L, 1200 Deg F (CSH01610)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- DANFOSS Relay 115V/60Hz Potential Relay (117-7441)
- PARKER Filter, Replace Core (PCX-48)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- AAON LIQUID LINE FILTER DRIER 50 (P34340)
- Parker Cooling Filter Driers