Shop All Cooling Filter Driers
Parker
Filter/Dryer, 5/8 In, Flare
Mfr # 165
Zoro # G1347367
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 5/8
- Overall Length (In.) 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 165
- Zoro # G1347367
- UPC # 687472260943
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 |
Overall Length (In.) | 6 5/16 in |
Cut Out Length (In.) | 5 13/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 10 ton |
R-410A Capacity | 10 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 5/8, Overall Length (In.) 6 5/16 in, R-22 Capacity (Tons) 10 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 10 ton, Cut Out Length (In.) 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (80055.021224)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX23)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag) (LVSL0004MS)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101630)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter, Replace Core (PCK-48)
- SPORLAN CONTROLS Refrigerant Filter Element (404555)
- Parker Cooling Filter Driers