Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # LLD - 163S
Zoro # G1694551
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 163S
- Zoro # G1694551
- UPC # 687472261803
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 6 in |
Cut Out Length (In.) | 5 1/2 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 6 ton |
R-410A Capacity | 5 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 6 in, R-22 Capacity (Tons) 6 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 75/25 Dessicant Blend, R-410A Capacity 5 ton, Cut Out Length (In.) 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- RHEEM PILOT ASSEMBLY KIT-NAT GAS (SP20305A)
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Dryer, Liquid Line (619)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- Parker Cooling Filter Driers