Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # LLD - 163
Zoro # G2412365
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 3/8
- Overall Length (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 163
- Zoro # G2412365
- UPC # 687472260912
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 6 3/4 in |
Cut Out Length (In.) | 6 3/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 3 ton |
R-410A Capacity | 5 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 6 3/4 in, R-22 Capacity (Tons) 3 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 5 ton, Cut Out Length (In.) 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 12-Inch by 25-Feet (01-192)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FB12X20N_4)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- VALCON Filter Drier, Liquid Line, 4.8 Flow Rate (59704)
- Parker Cooling Filter Driers