Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # LLD - 083
Zoro # G1522717
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 3/8
- Overall Length (In.) 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 083
- Zoro # G1522717
- UPC # 687472081753
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 4 7/16 in |
Cut Out Length (In.) | 6 1/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 5 ton |
R-410A Capacity | 5 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 4 7/16 in, R-22 Capacity (Tons) 5 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 5 ton, Cut Out Length (In.) 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Limit Switch (1VLD7)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- LIEBERT Thermistor Sensor (183151P1S)
- COPELAND Power Cable, Molded Plug (529-0060-24)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Filter, Dryer, Shell (P-969)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- VALCON Filter Drier, Liquid Line, 2.1 Flow Rate (59689)
- Parker Cooling Filter Driers