Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # LLD - 053
Zoro # G1170486
original price:
$36.10
31% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 3/8
- Overall Length (In.) 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 053
- Zoro # G1170486
- UPC # 687472510680
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 5 3/16 in |
Cut Out Length (In.) | 5 3/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 5 3/16 in, R-22 Capacity (Tons) 2 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 2 ton, Cut Out Length (In.) 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE Lay-In Mount Return Air Grille, 23.75 X 23.75, White, Steel (530)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- SUPCO Liquid Line Dryer, 3/8" SAE, 8"cu. (LLD083)
- Parker Cooling Filter Driers