Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # 303S
Zoro # G2953386
original price:
$42.55
10% off
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 303S
- Zoro # G2953386
- UPC # 687472038313
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 9 11/16 in |
Cut Out Length (In.) | 8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 8 ton |
R-410A Capacity | 5 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 9 11/16 in, R-22 Capacity (Tons) 8 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 100 Percent Molecular Sieve, R-410A Capacity 5 ton, Cut Out Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection 10000 Btu/h 300 sq ft Radiant Natural Gas/Liquid Propane Heater (F299960)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- WAYNE COMBUSTION SYSTEMS Mtr/Blowerassy (P265F-P250Af) (60172-002)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Filter, Dryer, Shell (P-485)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Dryer, Liquid Line (MMS-80)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- Parker Cooling Filter Driers