Shop All Cooling Filter Driers
Parker
Filter/Dryer, 3/8 In
Mfr # 303
Zoro # G0590003
original price:
$56.45
1% off
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 3/8
- Overall Length (In.) 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 303
- Zoro # G0590003
- UPC # 687472038306
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 9 11/16 in |
Cut Out Length (In.) | 8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 8 ton |
R-410A Capacity | 5 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 9 11/16 in, R-22 Capacity (Tons) 8 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 100 Percent Molecular Sieve, R-410A Capacity 5 ton, Cut Out Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Slinger, Pump Shaft 1/16 in. (17351-0009)
- ALL-FILTERS 14X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14181.8 6PK)
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- PARKER Filter, Dryer, Shell (P-485)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- PARKER Filter, Replace Core (PCK-48HH)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- Parker Cooling Filter Driers