Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/4 In
Mfr # LLD - 082
Zoro # G1253016
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/4
- Overall Length (In.) 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # LLD - 082
- Zoro # G1253016
- UPC # 687472081524
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 5 5/8 in |
Cut Out Length (In.) | 5 5/8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 1 1/2 ton |
R-410A Capacity | 2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 5 5/8 in, R-22 Capacity (Tons) 1 1/2 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 2 ton, Cut Out Length (In.) 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- CLEVELAND Claris Cartridge - Xl (113555)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 2", MERV 8 (102-740-013)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- VALCON Filter Drier, Liquid Line, 2.2 Flow Rate (59693)
- Parker Cooling Filter Driers