Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/4 In
Mfr # LLD - 052S
Zoro # G1006756
original price:
$25.09
5% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/4
- Overall Length (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 052S
- Zoro # G1006756
- UPC # 687472491651
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 4 1/4 in |
Cut Out Length (In.) | 3 15/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 4 1/4 in, R-22 Capacity (Tons) 2 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 75/25 Dessicant Blend, R-410A Capacity 2 ton, Cut Out Length (In.) 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415A)
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter, Dryer, Shell (P-485)
- DANFOSS Drier, 3/8" FilterDrier, 8Cuin Core (023Z5038)
- Parker Cooling Filter Driers