Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/4 In
Mfr # LLD-032
Zoro # G3050196
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/4
- Overall Length (In.) 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD-032
- Zoro # G3050196
- UPC # 687472224372
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 4 1/8 in |
Cut Out Length (In.) | 3 3/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 1 ton |
R-410A Capacity | 1 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 4 1/8 in, R-22 Capacity (Tons) 1 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 100 Percent Molecular Sieve, R-410A Capacity 1 ton, Cut Out Length (In.) 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AAF Flanders EZ Flow II 14 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011425)
- PERFECT AIRE 129 sq ft Oscillating Tower Space Heater 5120 BTU (1PHCT17)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- DAYTON Thermostat (2201186)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- PARKER Filter, Dryer, Shell (P-487)
- PARKER Liquid Line Filter Dryer, Copper, 1 Core (3SS3S)
- PARKER Dryer, Liquid Line (619)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- Parker Cooling Filter Driers