Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/2 In
Mfr # LLD - 084S
Zoro # G0699422
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/2
- Overall Length (In.) 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD - 084S
- Zoro # G0699422
- UPC # 687472261797
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 6 5/16 in |
Cut Out Length (In.) | 4 3/8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 7 ton |
R-410A Capacity | 7 1/2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 6 5/16 in, R-22 Capacity (Tons) 7 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 75/25 Dessicant Blend, R-410A Capacity 7 1/2 ton, Cut Out Length (In.) 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Ball Bearing, 1.25" (4AAE7976)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 11 (5W441)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Dryer, Liquid Line (620)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- VALCON Filter Drier, Liquid Line, 4.9 Flow Rate (59696)
- Parker Cooling Filter Driers