Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/2 In
Mfr # LLD - 084
Zoro # G1508446
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection SAE Flare
- Connection Size (In.) 1/2
- Overall Length (In.) 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # LLD - 084
- Zoro # G1508446
- UPC # 687472081760
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 6 5/16 in |
Cut Out Length (In.) | 4 3/8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | SAE Flare |
R-22 Capacity (Tons) | 7 ton |
R-410A Capacity | 7 1/2 ton |
Description | 75/25 Dessicant Blend |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 6 5/16 in, R-22 Capacity (Tons) 7 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection SAE Flare, Description 75/25 Dessicant Blend, R-410A Capacity 7 1/2 ton, Cut Out Length (In.) 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Blower Hose with Cuffs, 8 in. I.D., 6 psi (0615-0800-0566)
- ACCUMULAIR Accumulair FD20X20X4 Diamond 4 In. Filter; Pack of 2 (FD20X20X4)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714201)
- TAMARACK Tamarack TTi-RAPR14.8 Pressure Relief 14.8 For Existing Walls (TTi-RAPR14.8)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- PARKER Filter, Replace Core (PCK-48)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- Parker Cooling Filter Driers