Shop All Cooling Filter Driers
Parker
Filter/Dryer, 1/2 In
Mfr # 304S
Zoro # G2954007
original price:
$41.09
5% off
new price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/2
- Overall Length (In.) 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 304S
- Zoro # G2954007
- UPC # 687472402336
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 9 15/16 in |
Cut Out Length (In.) | 8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 10 ton |
R-410A Capacity | 10 ton |
Description | 100 % Molecular Sieve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 9 15/16 in, R-22 Capacity (Tons) 10 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 100 Percent Molecular Sieve, R-410A Capacity 10 ton, Cut Out Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS FURNACE Thermocouple, P043801 (P043801)
- DELAVAN Nozzle Oil Brnr 1.75Gph-80 Deg (1.75GPH-80)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- SUPCO Liquid Line Dryer, 3/8" ODF, 16"cu. (LLD163S)
- Parker Cooling Filter Driers