Shop All Cooling Filter Driers
Parker
Filter, Replace Core
Mfr # PCK-48
Zoro # G1114014
original price:
$41.59
9% off
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Capacity
- For Use With All CFC, HCFC and HFC Cooling Systems, Liquid or Suction Lines
- Overall Length (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PCK-48
- Zoro # G1114014
- UPC # 687472379027
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Overall Length (In.) | 5 1/2 in |
Details
Item | Replacement Filter Core |
Type | Standard Capacity |
For Use With | All CFC, HCFC and HFC Cooling Systems, Liquid or Suction Lines |
Description
Replacement Filter Core, Connection Size (In.) -, Overall Length (In.) 5 1/2 in, R-22 Capacity (Tons) -, Type Standard Capacity, For Use With All CFC, HCFC and HFC Cooling Systems, Liquid or Suction Lines, Connection -, Cut Out Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Sensor Flame (M51580-01)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- SCOTSMAN Motor Fan, 6W, 115V (12-2989-01)
- ALL-FILTERS 12X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12201.11 4PK)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Filter/Dryer, 3/8 In (303S)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter/Dryer, 1/2 In (304S)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- Parker Cooling Filter Driers