Shop All Filters & Regulators
Parker
Filter-Regulator, Material Zinc, 3 1/4" W
Mfr # 07E32A18AC
Zoro # G409203566
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air, Gas
- Filter Bowl Material Polycarbonate
- Filter Rating 40 micron
- Weight 2.5 lb
- Overall Height 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 07E32A18AC
- Zoro # G409203566
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 11 3/8 in |
Pressure Gauge Port Size | 1/2 in |
Overall Depth | 3 1/4 in |
Air Inlet Size | 1/2 in |
Overall Width | 3 1/4 in |
Description
Filter/Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 125 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 3 1/4 in, Series Series 07E, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Metal, Filter Element Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- ARO Air Motor Kit (637389)
- REELCRAFT Oxygen Ell (S300091)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- Parker Filters & Regulators