Shop All Filters & Regulators
Parker
Filter-Regulator, Material Zinc, 2 3/4" W
Mfr # 06E32B18AC
Zoro # G809203555
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modular Connection Modular Connection
- Drain Type Manual
- Overall Depth 2 13/16 in
- Filter Rating 5 micron
- Seal Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06E32B18AC
- Zoro # G809203555
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 2 13/16 in |
Overall Height | 10 3/8 in |
Air Inlet Size | 1/2 in |
Overall Width | 2 3/4 in |
Pressure Gauge Port Size | 1/2 in |
Description
Filter/Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 61 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 125 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 2 3/4 in, Series Series 06E, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Metal, Filter Element Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rel-Saw Band-Saw Cutting Fluid Concentrate, 1 Gallon (01G-RS)
- TSUBAKI 60 Offset Link (Tsubaki) (60OL)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- Parker Filters & Regulators