Shop All Filters & Regulators
Parker
Filter-Regulator, Material Zinc, 2 3/4" W
Mfr # 06E32A18AC
Zoro # G709203532
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Gauge Port Size 1/2 in
- Regulator Type Relieving
- Maximum Operating Pressure 125 psig
- Minimum Flow Rate 46 scfm
- Filter Bowl Guard Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06E32A18AC
- Zoro # G709203532
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Pressure Gauge Port Size | 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 13/16 in |
Air Inlet Size | 1/2 in |
Overall Height | 10 3/8 in |
Description
Filter/Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 61 scfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 125 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 2 3/4 in, Series Series 06E, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Metal, Filter Element Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- Parker Compressed Air Treatment