Shop All Filters & Regulators
Parker
Filter Regulator, Air Inlet 1/4", 18 scfm
Mfr # 14E11B18FC
Zoro # G109984680
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Flow Rate 0 scfm
- Adjustment Mechanism Material Plastic
- Regulator Type Relieving
- Body Material Zinc
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 14E11B18FC
- Zoro # G109984680
- Country of Origin Mexico
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Width | 1 5/8 in |
Overall Height | 6 3/16 in |
Overall Depth | 1 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 18 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 1 5/8 in, Series 14, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 1 oz
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Plug, 1/4" MPT, Steel (SHD10)
- PRINCE Inlet Section (SV125)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FOR-GAUGE PORT (GP6504-24-24-04FB)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- Parker Compressed Air Treatment