Shop All Hydraulic High Pressure Filters
Parker
Filter, Pressure
Mfr # 30P210QBM2KS161
Zoro # G3063672
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Type - Filters Double Length
- Bypass Valve Pressure 50 psi
- Micron Rating 10
- Filter Media - Filters Fiberglass
- Inlet Port Thread Size SAE #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30P210QBM2KS161
- Zoro # G3063672
- Country of Origin United States
- Category Hydraulic High Pressure Filters
Dimensions
Inlet Port Thread Size | SAE #16 |
Width (In.) | 4.55 |
Size | 1" SAE 16 |
Height (In.) | 14.30 |
Base Dia. (In.) | 3.89 |
Outlet Port Thread Size | SAE #16 |
Overall Height | 14.3 in |
Overall Width | 4.55 in |
Base Dia. | 3.89 in |
Description
Hydraulic Pressure Filter, Max. Pressure 3,000 psi, Housing Type - Filters Double Length, Nominal Flow 50 gpm, Filter Media - Filters Fiberglass, Micron Rating 10, Inlet Port Thread Size SAE #16, Outlet Port Thread Size SAE #16, Bypass Valve Pressure 50 psi, Indicator Style - Filters Pop Up, Head Type - Filters Single, Max. Fatigue Pressure Rating 2000 psi, Material Anodized Aluminum, Overall Height 14.3 in, Overall Width 4.55 in, Base Dia. 3.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DNL712MB, Pressure Line, 10 micron, Outside-In (MF0060059)
- ARMSTRONG 12F49 100483-23 Condenser (12F49)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- PARKER Filter, Hydraulic, 20gpm (15CN210QM250M4M41)
- PARKER Filter, Pressure (15P210QBM2KS121)
- PARKER Filter, Pressure (30P110QBM2KS161)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- PARKER Filter, Hydraulic, 50gpm (40CN110QM250N4N41)
- PARKER Filter, Hydraulic, 50gpm (40CN210QM250N4N41)
- Parker Hydraulic Filtration