Shop All Compressor Air Filters
Parker
Filter, Particulate, 1/8", NPT, 22 scfm
Mfr # 14F05BB
Zoro # G909984859
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14
- Filter Bowl Material Polycarbonate
- Pressure Drop 5 psig
- Filter Type Particulate
- Body Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 14F05BB
- Zoro # G909984859
- Country of Origin Mexico
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/8 in |
Overall Width | 1 11/16 in |
Air Inlet Size | 1/8 in |
Overall Height | 4 3/16 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 22 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Auto Pulse Drain, Series 14, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS408BP, Filter Bowl Capacity 1 oz, Filter Rating 5 micron
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- LINCOLN LUBRICATION Pipe Thread Ftg 45 Angle Grease Fittings Card Of (10), 1/8" (LIN5290)
- KIPP Oil Level Sight Glass D1=M22X1, 5, D=28, Form:A Without Reflector, Thermoplastic (K0445.1282215)
- ENERPAC Spring Bypass (DC394110)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- Parker Compressor Air Filters