Shop All Compressor Air Filters
Parker
Filter, Particulate, 1/4", NPT, 24 scfm
Mfr # 14F13BB
Zoro # G109984789
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 32 Degrees F
- Seal Material Nitrile
- Maximum Flow Rate 24 scfm
- Filter Bowl Material Metal
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14F13BB
- Zoro # G109984789
- Country of Origin Mexico
- Category Compressor Air Filters
Dimensions
Overall Height | 4 3/16 in |
Overall Width | 1 11/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Twist Drain, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS447BP, Filter Bowl Capacity 1 oz, Filter Rating 5 micron, For Fluid Type Compressed Air
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4In, 300 PSI, SS (SRV250-V-SS-300)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- SMC Valve, 5 Port, 2 Position, 12VDC (SY5340-6LOZ)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- Parker Compressed Air Treatment