Shop All Compressor Air Filters
Parker
Filter, Particulate, 1/4", NPT, 24 scfm
Mfr # 14F11BB
Zoro # G309984817
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bowl Capacity 1 oz
- Air Outlet Type NPT
- Weight 0.41 lb
- Air Inlet Type NPT
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14F11BB
- Zoro # G309984817
- Country of Origin Mexico
- Category Compressor Air Filters
Dimensions
Overall Width | 1 11/16 in |
Air Outlet Size | 1/4 in |
Overall Height | 4 3/16 in |
Air Inlet Size | 1/4 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Twist Drain, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS404P, Filter Bowl Capacity 1 oz, Filter Rating 5 micron
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- Parker Compressor Air Filters