Shop All Water Filter Cartridges
Parker
Filter Housing, 5 gpm, 3.63" O.D., 10" H
Mfr # BSSB10-1SD
Zoro # G8002032
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent
- Flow Rate 5 gpm
- For Use With 2-1/2 in Diameter Filter Cartridges
- Height 10"
- Max. Pressure 150 psi @ 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BSSB10-1SD
- Zoro # G8002032
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10" |
Outside Dia. | 3.63" |
Height (In.) | 13 in |
Width (In.) | 3 5/8 in |
Length (In.) | 13 in |
Dia. (In.) | 3 5/8 in |
Overall Width | 4 1/2 in |
Overall Height | 13 in |
Overall Length | 13 in |
Overall Diameter | 3 5/8 in |
Connection Size | 1 in |
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 5 gpm, Connection Size 1 in, Overall Height 13 in, Overall Diameter 3 5/8 in, Connection Type NPT, Overall Length 13 in, Overall Width 4 1/2 in, Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent, Color Silver, Compatible Mfr. Model Number 4150-5177, 4150-5178, 4150-5179, 4150-5226, 4150-5361, 4150-5382, Connection Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Male Copper 3/8 (30300)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- LEGEND VALVE 1/2" x 2-1/2" 316 SS NIPPLE (316-063)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (T15R20-4-45A)
- PARKER Pleated Filter Cartridge, 70 gpm, 3 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-030-1)
- PARKER String Wound Filter Cartridge, 12 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (M39R30A)
- PARKER String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (39R30)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 10 in H (PG-10810-002-1)
- PARKER Pleated Filter Cartridge, 70 gpm, 1 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-010-1)
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 25PK (FP15X25)
- Parker Water Filter Cartridges