Shop All Filtration Systems
Parker
Filter Housing, 2In NPT, 90GPM, Steel
Mfr # FE6-3-2
Zoro # G2309548
product price: $3,310.99
/ea
Free Shipping & Returns
$3,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 90 gpm
- Max. Pressure (PSI) 150 psi
- Color Gray
- Flow Rate (GPM) 90
- Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FE6-3-2
- Zoro # G2309548
- Country of Origin United States
- Category Filtration Systems
Dimensions
Length (In.) | 53 1/8 in |
Height (In.) | 53 1/8 in |
Dia. (In.) | 12 1/4 in |
Width (In.) | 12 1/4 in |
Overall Width | 12 1/4 in |
Overall Height | 53 1/8 in |
Overall Diameter | 12 1/4 in |
Overall Length | 53 1/8 in |
Connection Size | 2 in |
Description
Filter Housing, Housing Material Carbon Steel, Flow Rate 90 gpm, Connection Size 2 in, Overall Height 53 1/8 in, Overall Diameter 12 1/4 in, Connection Type NPT, Overall Length 53 1/8 in, Overall Width 12 1/4 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Gray, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit, Push Button Valve (1393861)
- NORDSON Solenoid Valve Cable Valve Parts And Accessory (1100687)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- EVERFLOW FIPx3/4" MIP Full Port Ball Valve, Brass 3/4" (600MF034-NL)
- PURTEST PurTest PT20 Ultraviolet Light Disinfection Unit System; 20 Gallons Per Minute (PT20)
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- ELKAY Retrofit Filtration Kit w/1500-Gallon Lead & CTO Filter (EF1500VRBC)
- PENTAIR RESIDENTIAL FILTRATION Whole House Water Filter (OB1-S-S06)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- PENTAIR/OMNIFILTER 1" Inlet Whole House Water Filtration System (BF7-S-S18)
- ISPRING 4Stage Tankless Commercial Reverse Osmosis System (CRO1000)
- Parker Filtration Systems