Shop All Filtration Systems
Parker
Filter Housing, 2In NPT, 30GPM, Steel
Mfr # FE6-1-2
Zoro # G2309566
product price: $2,968.99
/ea
Free Shipping & Returns
$2,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 30 gpm
- Includes Buna-N Seal
- Height (In.) 33 in
- Dia. (In.) 12 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FE6-1-2
- Zoro # G2309566
- Country of Origin United States
- Category Filtration Systems
Dimensions
Height (In.) | 33 in |
Dia. (In.) | 12 1/4 in |
Width (In.) | 12 1/4 in |
Length (In.) | 33 in |
Overall Height | 33 in |
Overall Width | 12 1/4 in |
Overall Diameter | 12 1/4 in |
Connection Size | 2 in |
Overall Length | 33 in |
Description
Filter Housing, Housing Material Carbon Steel, Flow Rate 30 gpm, Connection Size 2 in, Overall Height 33 in, Overall Diameter 12 1/4 in, Connection Type NPT, Overall Length 33 in, Overall Width 12 1/4 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Gray, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- ADVANCE TABCO Replacement Bonnet for Foot Valve (K-01)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- SLOAN Override Button Assembly, Toilets, Urinals (EBV130A)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- ISPRING Spin Down Sediment Filter 50 Micron w Housing Scraper (WSP50GR)
- PENTAIR/OMNIFILTER Metal Mounting Bracket, BF7 Fltr Hsngs (BF7MB-S-S18)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- Parker Filtration Systems