Shop All Filtration Systems
Parker
Filter Housing, 2In Flange, 90GPM, Steel
Mfr # FE6-3-2F
Zoro # G2309539
product price: $3,457.99
/ea
Free Shipping & Returns
$3,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 90 gpm
- Type Cartridge
- Max. Temp. (F) 450 Degrees F
- Cartridges Required 6
- Max. Flow GPM 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FE6-3-2F
- Zoro # G2309539
- Country of Origin United States
- Category Filtration Systems
Dimensions
Length (In.) | 53 1/8 in |
Height (In.) | 53 1/8 in |
Width (In.) | 14 1/2 in |
Dia. (In.) | 14 1/2 in |
Overall Height | 53 1/8 in |
Overall Width | 14 1/2 in |
Connection Size | 2 in |
Overall Length | 53 1/8 in |
Overall Diameter | 14 1/2 in |
Description
Filter Housing, Housing Material Carbon Steel, Flow Rate 90 gpm, Connection Size 2 in, Overall Height 53 1/8 in, Overall Diameter 14 1/2 in, Connection Type Flanged, Overall Length 53 1/8 in, Overall Width 14 1/2 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Gray, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- MOEN Handle Kit, 100150V (100150V)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- THRIFCO PLUMBING 1/8 Tee Brass Barstock (5316011)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 20, 5M, 6PK (SDC-45-2005-C6)
- ISPRING 6Stage Alkaline Reverse Osmosis System NSF Certified (RCC7AK)
- PENTAIR FILTER SYSTEM 14.9in. H (4005450)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- Parker Filtration Systems