Shop All Filtration Systems
Parker
Filter Housing, 2In Flange, 90GPM, 304L SS
Mfr # 4LFE6-3-2F
Zoro # G2309496
product price: $6,106.99
/ea
Free Shipping & Returns
$6,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 90 gpm
- Dia. (In.) 14 1/2 in
- For Use With 2-1/2 in Diameter Filter Cartridges
- Color Silver
- Flow Rate (GPM) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4LFE6-3-2F
- Zoro # G2309496
- Country of Origin United States
- Category Filtration Systems
Dimensions
Dia. (In.) | 14 1/2 in |
Height (In.) | 53 1/8 in |
Width (In.) | 14 1/2 in |
Length (In.) | 53 1/8 in |
Overall Width | 14 1/2 in |
Overall Height | 53 1/8 in |
Overall Length | 53 1/8 in |
Connection Size | 2 in |
Overall Diameter | 14 1/2 in |
Description
Filter Housing, Housing Material 304L Stainless Steel, Flow Rate 90 gpm, Connection Size 2 in, Overall Height 53 1/8 in, Overall Diameter 14 1/2 in, Connection Type Flanged, Overall Length 53 1/8 in, Overall Width 14 1/2 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Silver, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- APOLLO VALVES Adapter Barb 1Inx3/4In Mpt (APXMA134)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16079)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- ISPRING 100GPD Under Sink 7Stage RO System (RCC1UP-AK)
- PURTEST PurTest PT8 Ultraviolet Light Disinfection Unit System; 8 Gallons Per Minute (PT8)
- ISPRING 001um UltraFiltration Under Sink Water Filter System (CU-A4)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- Parker Filtration Systems