Shop All Filtration Systems
Parker
Filter Housing, 2In Flange, 30GPM, Steel
Mfr # FE6-1-2F
Zoro # G2309557
product price: $3,252.99
/ea
Free Shipping & Returns
$3,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 30 gpm
- Max. Pressure (PSI) 150 psi
- Width (In.) 14 1/2 in
- Max. Temp. (F) 450 Degrees F
- Height (In.) 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FE6-1-2F
- Zoro # G2309557
- Country of Origin United States
- Category Filtration Systems
Dimensions
Width (In.) | 14 1/2 in |
Height (In.) | 33 in |
Dia. (In.) | 14 1/2 in |
Length (In.) | 33 in |
Overall Height | 33 in |
Overall Width | 14 1/2 in |
Overall Length | 33 in |
Overall Diameter | 14 1/2 in |
Connection Size | 2 in |
Description
Filter Housing, Housing Material Carbon Steel, Flow Rate 30 gpm, Connection Size 2 in, Overall Height 33 in, Overall Diameter 14 1/2 in, Connection Type Flanged, Overall Length 33 in, Overall Width 14 1/2 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Gray, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- REVALVED 3/4" PEX Push Ball Valve (REV034PUSH)
- PENTAIR/OMNIFILTER Mounting Bracket, BF35/BF55 Fltr Hsngs (BF35MB-S3-S18)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-500 500 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-500)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- ISPRING Whole House Water Filtration System (WGB21B+AH12MN16X2)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 90, 5M (HSC-90-5)
- ISPRING 75 GPD RO System with Pump (RCC7P)
- Parker Filtration Systems