Shop All Filtration Systems
Parker
Filter Housing, 2In Flange, 30GPM, 304L SS
Mfr # 4LFE6-1-2F
Zoro # G2309511
product price: $5,906.99
/ea
Free Shipping & Returns
$5,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 30 gpm
- Max. Pressure (PSI) 150 psi
- Dia. (In.) 14 1/2 in
- Head Material 304L Stainless Steel
- Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4LFE6-1-2F
- Zoro # G2309511
- Country of Origin United States
- Category Filtration Systems
Dimensions
Dia. (In.) | 14 1/2 in |
Length (In.) | 33 in |
Height (In.) | 33 in |
Width (In.) | 14 1/2 in |
Overall Width | 14 1/2 in |
Overall Height | 33 in |
Connection Size | 2 in |
Overall Diameter | 14 1/2 in |
Overall Length | 33 in |
Description
Filter Housing, Housing Material 304L Stainless Steel, Flow Rate 30 gpm, Connection Size 2 in, Overall Height 33 in, Overall Diameter 14 1/2 in, Connection Type Flanged, Overall Length 33 in, Overall Width 14 1/2 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Silver, Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDITUB MediTub Walk-In 30 x 60 Left Drain White Soaking Walk-In Bathtub (3060WILWS)
- SHARKBITE Ball Valve, 1 x 3/4 in Connection, IPS x CTS, 200 psi Pressure, Lever Actuator, Brass Body (25551LFA)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch GHT Brass Bent Nose Garden Valve, ARRO (6415109)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- ISPRING Alkaline Reverse Osmosis System with UV Filter (RCC7AK-UV)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- RHEEM Inlet Water Filter (RTG20164AK)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-1000S (F-1000S)
- ISPRING Reusable Whole House Spin Down Sediment Water Filter (WSP50)
- Parker Filtration Systems