Shop All Water Filter Cartridges
Parker
Filter Housing, 1In NPT, 15GPM, 316 SS
Mfr # BSSB30-1SD
Zoro # G8022576
product price: $2,671.99
/ea
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent
- Flow Rate 15 gpm
- For Use With 2-1/2 in Diameter Filter Cartridges
- Color Silver
- Housing Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BSSB30-1SD
- Zoro # G8022576
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height (In.) | 33 1/4 in |
Length (In.) | 33 1/4 in |
Width (In.) | 3 5/8 in |
Dia. (In.) | 3 5/8 in |
Overall Width | 4 1/2 in |
Overall Height | 33 1/4 in |
Overall Diameter | 3 5/8 in |
Overall Length | 33 1/4 in |
Connection Size | 1 in |
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 15 gpm, Connection Size 1 in, Overall Height 33 1/4 in, Overall Diameter 3 5/8 in, Connection Type NPT, Overall Length 33 1/4 in, Overall Width 4 1/2 in, Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent, Color Silver, Compatible Mfr. Model Number 4150-5177, 4150-5178, 4150-5179, 4150-5226, 4150-5361, 4150-5382, Connection Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- DIXON Pipe Fitting, Carbon Steel, 3 in Nominal, NPT End Style, Domestic (PN3000)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- PARKER String Wound Filter Cartridge, 8 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (M39R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T23R9-4-45A)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (10R10A)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10S)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20S)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN5M30)
- Parker Water Filter Cartridges