Shop All Water Filter Cartridges
Parker
Filter Housing, 10 gpm, 3.63" O.D., 20" H
Mfr # BSSB20-3/4SD
Zoro # G8377695
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent
- Flow Rate 10 gpm
- For Use With 2-1/2 in Diameter Filter Cartridges
- Height 20"
- Max. Pressure 150 psi @ 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BSSB20-3/4SD
- Zoro # G8377695
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20" |
Outside Dia. | 3.63" |
Length (In.) | 22 7/8 in |
Width (In.) | 3 5/8 in |
Height (In.) | 22 7/8 in |
Dia. (In.) | 3 5/8 in |
Overall Height | 22 7/8 in |
Overall Width | 4 3/8 in |
Overall Length | 22 7/8 in |
Connection Size | 3/4 in |
Overall Diameter | 3 5/8 in |
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 10 gpm, Connection Size 3/4 in, Overall Height 22 7/8 in, Overall Diameter 3 5/8 in, Connection Type NPT, Overall Length 22 7/8 in, Overall Width 4 3/8 in, Application Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent, Color Silver, Compatible Mfr. Model Number 4150-5177, 4150-5178, 4150-5179, 4150-5226, 4150-5361, 4150-5382, Connection Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (T23R30A)
- PARKER String Wound Filter Cartridge, 10 gpm, 150 Micron, 2-7/16" O.D., 20 in H, 6 PK (K6R20G)
- PARKER Solid Filter Cartridge, 3.5 gpm, 10 in H (PCA20-10U)
- PARKER String Wound Filter Cartridge, 4 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (M39R10A)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10)
- PARKER String Wound Filter Cartridge, 12 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (M39R30A)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- Parker Water Filter Cartridges