Shop All General Purpose Filter Elements
Parker
Filter, For 4HEP8, 4HER2, 4HER5, Pk4
Mfr # 4/100-12-BX
Zoro # G2643681
product price: $239.99
/pk 4, $60.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- For Use On Instrument Filter
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4/100-12-BX
- Zoro # G2643681
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item | Compressed Air Filter Element |
For Use On | Instrument Filter |
Media Type - Air Treatment | Microglass |
For Use with Stock Number | 4HEP8, 4HER2, 4HER5 |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Filter Rating | 0.01 micron |
Filter Type | Sterile |
Compatible Manufacturer Part Number | 8002N-1A1-BX, 8003N-1A1-BX, 8004N-1A1-BX |
For Substance Type | Air |
Filter Element Material | Borosilicate Glass Microfibers |
Type of Filter | Coalescing |
Filter Efficiency | 93 % |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HEP8, 4HER2, 4HER5, Compatible Manufacturer Part Number 8002N-1A1-BX, 8003N-1A1-BX, 8004N-1A1-BX, Filter Efficiency 93 Percent, For Substance Type Air, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TCMT-431 C-5 TiN Coated Carbide Insert (6004-6141)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- PREVOST Flexair Air Hose Assembly, High Flow (RST RESB3850)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-41)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 (3/150-19-SA)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- Parker Compressed Air Treatment