Shop All General Purpose Filter Elements
Parker
Filter Element, Pneumatic, Sterile Air, PK3
Mfr # 3/100-12-SA
Zoro # G1024852
product price: $273.99
/pk 3, $91.33/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- For Use On Sterile Air Filter
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/100-12-SA
- Zoro # G1024852
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
For Use On | Sterile Air Filter |
Media Type - Air Treatment | Microglass |
For Use with Stock Number | 4HER1, 4HER4, 4HER7 |
Filter Rating - Air Treatment | 0.01 micron |
Type of Filter | Coalescing |
Filter Element Material | Borosilicate Glass Microfibers |
For Substance Type | Air |
Filter Type | Sterile |
Compatible Manufacturer Part Number | 8003N-0A0-SA, 8004N-0A0-SA-L1874 |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.9999 % |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HER1, 4HER4, 4HER7, Compatible Manufacturer Part Number 8003N-0A0-SA, 8004N-0A0-SA-L1874, Filter Efficiency 99.9999 Percent, For Substance Type Air, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-061000-0)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 (3/150-19-SA)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C1362)
- Parker Compressed Air Treatment