Shop All General Purpose Filter Elements
Parker
Filter Element, Particulate, 5 micron
Mfr # PS403P
Zoro # G010374990
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14
- Filter Type Particulate
- For Fluid Type Air
- Filter Rating 5 micron
- Filter Element Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS403P
- Zoro # G010374990
- Country of Origin Mexico
- Category General Purpose Filter Elements
Details
Series | 14 |
Filter Type | Particulate |
For Fluid Type | Air |
Filter Rating | 5 micron |
Item | Filter Element |
Filter Element Material | Plastic |
For Substance Type | Air |
Compatible Manufacturer Part Number | 14F01BB, 14F03BB, 14F05BB, 14F07BB, 14F11BB, 14F13BB, 14F15BB, 14F17BB |
Description
Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Plastic, Compatible Grainger Part Number 807AU4, 807AU7, 807AV0, 807AV1, 807AV2, 807AV3, Compatible Manufacturer Part Number 14F01BB, 14F03BB, 14F05BB, 14F07BB, 14F11BB, 14F13BB, 14F15BB, 14F17BB, For Fluid Type Air, For Substance Type Air, Series 14
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 (3/150-19-SA)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- Parker Compressed Air Treatment