Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 5 Microns
Mfr # PS802P
Zoro # G4862557
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827
- Filter Rating - Air Treatment 5 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Fits 07F and 07E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS802P
- Zoro # G4862557
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827 |
Filter Rating - Air Treatment | 5 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Fits | 07F and 07E |
Type | Pneumatic |
Item | Filter Element Kit |
Microns | 5 |
For Fluid Type | Water |
Filter Type | Particulate |
Compatible Manufacturer Part Number | 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD |
For Substance Type | Air |
Type of Filter | Particulate |
Filter Element Material | Plastic |
Series | 07F |
Filter Rating | 5 micron |
Description
Filter Element Kit, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827, Compatible Manufacturer Part Number 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD, For Fluid Type Water, For Substance Type Air, Series 07F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- NANO Replacement element for NF0050AC compres (E0050AC)
- Parker Coalescing Filter Elements