Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 5 Microns
Mfr # PS702P
Zoro # G4862541
original price:
$39.71
27% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808
- Filter Rating - Air Treatment 5 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Microns 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS702P
- Zoro # G4862541
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808 |
Filter Rating - Air Treatment | 5 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Microns | 5 |
Item | Filter Element Kit |
Fits | 06F and 06E |
Type | Pneumatic |
Compatible Manufacturer Part Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
For Substance Type | Air |
For Fluid Type | Water |
Filter Type | Particulate |
Type of Filter | Particulate |
Filter Element Material | Plastic |
Filter Rating | 5 micron |
Series | 06F |
Description
Filter Element Kit, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- Parker Compressed Air Treatment