Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 5 Microns
Mfr # EK602VB
Zoro # G4862566
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839,
- Filter Rating - Air Treatment 5 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EK602VB
- Zoro # G4862566
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839, |
Filter Rating - Air Treatment | 5 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Type | Pneumatic |
Microns | 5 |
Item | Filter Element Kit |
Fits | F602 |
For Substance Type | Air |
Filter Element Material | Plastic |
Filter Type | Coalescing |
Series | F602 |
For Fluid Type | Water |
Compatible Manufacturer Part Number | C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4 |
Filter Rating | 5 micron |
Type of Filter | Coalescing |
Description
Filter Element Kit, Filter Type Coalescing, Filter Rating 5 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839, Compatible Manufacturer Part Number C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4, For Fluid Type Water, For Substance Type Air, Series F602
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307Z)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- Parker Compressed Air Treatment