Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 40 Microns
Mfr # PS801P
Zoro # G4862575
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827
- Filter Rating - Air Treatment 40 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Microns 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS801P
- Zoro # G4862575
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827 |
Filter Rating - Air Treatment | 40 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Item | Filter Element Kit |
Microns | 40 |
Fits | 07F and 07E |
Type | Pneumatic |
Filter Rating | 40 micron |
Type of Filter | Particulate |
Compatible Manufacturer Part Number | 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD |
Series | 07F |
Filter Type | Particulate |
For Fluid Type | Water |
Filter Element Material | Plastic |
For Substance Type | Air |
Description
Filter Element Kit, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827, Compatible Manufacturer Part Number 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD, For Fluid Type Water, For Substance Type Air, Series 07F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- BESTORQ Aftermarket replacement for A26 Power Trim SEVERAL belt, A26 (A26)
- KRYTOX 2 oz Tube White (EG 2000)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- Parker Coalescing Filter Elements