Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 40 Microns
Mfr # PS701P
Zoro # G4862584
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808
- Filter Rating - Air Treatment 40 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PS701P
- Zoro # G4862584
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808 |
Filter Rating - Air Treatment | 40 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Type | Pneumatic |
Fits | 06F and 06E |
Item | Filter Element Kit |
Microns | 40 |
Filter Element Material | Plastic |
Type of Filter | Particulate |
Compatible Manufacturer Part Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
Filter Rating | 40 micron |
Series | 06F |
Filter Type | Particulate |
For Substance Type | Air |
For Fluid Type | Water |
Description
Filter Element Kit, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U791, 21U792, 21U793, 21U794, 21U795, 21U796, 21U797, 21U798, 21U799, 21U801, 21U802, 21U803, 21U804, 21U805, 21U806, 21U807, 21U808
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red (JKR07530-50-77-G)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- Parker Compressed Air Treatment