Shop All Coalescing Filter Elements
Parker
Filter Element Kit, 40 Microns
Mfr # EK602B
Zoro # G4862593
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839,
- Filter Rating - Air Treatment 40 micron
- Media Type - Air Treatment Plastic
- For Removal Of Particles, Water
- Microns 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EK602B
- Zoro # G4862593
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Pneumatic Filter Element Kit |
For Use with Stock Number | 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839, |
Filter Rating - Air Treatment | 40 micron |
Media Type - Air Treatment | Plastic |
For Removal Of | Particles, Water |
Item | Filter Element Kit |
Microns | 40 |
Fits | F602 |
Type | Pneumatic |
Series | F602 |
Compatible Manufacturer Part Number | C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4 |
For Fluid Type | Water |
Filter Type | Coalescing |
Type of Filter | Coalescing |
For Substance Type | Air |
Filter Element Material | Plastic |
Filter Rating | 40 micron |
Description
Filter Element Kit, Filter Type Coalescing, Filter Rating 40 micron, Filter Element Material Plastic, Compatible Grainger Part Number 21U832, 21U833, 21U834, 21U835, 21U836, 21U837, 21U838, 21U839, Compatible Manufacturer Part Number C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4, For Fluid Type Water, For Substance Type Air, Series F602
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S25F-6)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- WILKERSON Filter Element (MSP-95-502)
- Parker Compressed Air Treatment