Shop All General Purpose Filter Elements
Parker
Filter Element, For 4HET9, PK4
Mfr # 4/200-35-DX
Zoro # G1493703
product price: $640.99
/pk 4, $160.25/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4/200-35-DX
- Zoro # G1493703
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
For Use with Stock Number | 4HET9 |
For Use On | Oil/Water Filter |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
For Substance Type | Air |
Compatible Manufacturer Part Number | 8312N-1A1-DX |
Filter Type | Sterile |
Filter Efficiency | 93 % |
Filter Element Material | Borosilicate Glass Microfibers |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET9, Compatible Manufacturer Part Number 8312N-1A1-DX, Filter Efficiency 93 Percent, For Substance Type Air, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123238 1-3/16 SC INS103)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- PARKER Filter Element, 0.01 Micron, 196 SCFM (6IJN15-050)
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 (3/150-19-SA)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- Parker General Purpose Filter Elements