Shop All General Purpose Filter Elements
Parker
Filter Element, For 4HET4 & 4HET7, PK3
Mfr # 3/150-19-SA
Zoro # G3102757
product price: $589.99
/pk 3, $196.66/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/150-19-SA
- Zoro # G3102757
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
For Use with Stock Number | 4HET4, 4HET7 |
For Use On | Sterile Air Filter |
Item | Compressed Air Filter Element |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Type of Filter | Coalescing |
Compatible Manufacturer Part Number | 8206N-0A0-SA, 8208N-0A0-SA |
Filter Element Material | Borosilicate Glass Microfibers |
Filter Efficiency | 99.9999 % |
Filter Type | Sterile |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET4, 4HET7, Compatible Manufacturer Part Number 8206N-0A0-SA, 8208N-0A0-SA, Filter Efficiency 99.9999 Percent, For Substance Type Air, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- NATIONAL Small Bore Inch Seal, 450693 (450693)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- PARKER Filter Element, 1 Micron, 62 SCFM (10CH10-036)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- Parker General Purpose Filter Elements