Shop All General Purpose Filter Elements
Parker
Filter Element, For 4HET3 & 4HET6, PK4
Mfr # 4/150-19-DX
Zoro # G2210345
product price: $479.99
/pk 4, $120.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- For Use with Stock Number 4HET3, 4HET6
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4/150-19-DX
- Zoro # G2210345
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
For Use with Stock Number | 4HET3, 4HET6 |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
For Use On | Oil/Water Filter |
Item | Compressed Air Filter Element |
Filter Rating | 0.01 micron |
Filter Type | Sterile |
Filter Element Material | Borosilicate Glass Microfibers |
For Substance Type | Air |
Type of Filter | Coalescing |
Filter Efficiency | 93 % |
Compatible Manufacturer Part Number | 8206N-1A1-DX, 8208N-1A1-DX |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET3, 4HET6, Compatible Manufacturer Part Number 8206N-1A1-DX, 8208N-1A1-DX, Filter Efficiency 93 Percent, For Substance Type Air, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Filter (19-0110)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- PARKER Filter Element, For 4HEU1, PK3 (3/200-35-SA)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- Parker General Purpose Filter Elements