Shop All Coalescing Filter Elements
Parker
Filter Element, Coalescing, 1 micron
Mfr # PS456P
Zoro # G210108180
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air
- Filter Rating 1 micron
- Series 14
- Filter Type Coalescing
- Compatible Manufacturer Part Number 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS456P
- Zoro # G210108180
- Country of Origin Mexico
- Category Coalescing Filter Elements
Details
For Substance Type | Air |
Filter Rating | 1 micron |
Series | 14 |
Filter Type | Coalescing |
Item | Filter Element |
Compatible Manufacturer Part Number | 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD |
For Fluid Type | Air |
Filter Element Material | Glass Fiber |
Description
Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Glass Fiber, Compatible Grainger Part Number 807AU5, 807AU6, Compatible Manufacturer Part Number 10F01ED, 10F01HD, 10F03ED, 10F03HD, 10F05ED, 10F05HD, 10F07ED, 10F07HD, 10F11ED, 10F11HD, 10F13ED, 10F13HD, 10F15ED, 10F15HD, 10F17ED, 10F17HD, For Fluid Type Air, For Substance Type Air, Series 14
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907-2RS (61907 2RS PRX)
- WEATHERHEAD Pipe Hex Nipple 1/4Inx1/4In Pipe, 3325X4 (3325X4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- Parker Compressed Air Treatment