Shop All General Purpose Filter Elements
Parker
Filter Element, Carbon, 148 SCFM
Mfr # AM15-095
Zoro # G0693201
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Carbon
- Max. Temp. (F) 175
- Replaces Hankinson 0715-5
- Media Type - Air Treatment Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # AM15-095
- Zoro # G0693201
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Carbon |
Max. Temp. (F) | 175 |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | Hankinson 0715-5 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Carbon |
Filter Type | Hypersorb |
Filter Element Material | Carbon |
Type of Filter | Coalescing |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Hypersorb, Filter Element Material Carbon, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- ARO Regulator, 3000Srs, Npt, R37461-300 (R37461-300)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER Filter Element, 0.01 Micron, 196 SCFM (6IJN15-050)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- Parker General Purpose Filter Elements