Shop All Hydraulic Filter Elements
Parker
Filter Element, 5 Micron, 80 GPM, 150 PSI
Mfr # 932669Q
Zoro # G2601444
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 5
- Max. Pressure 150 psi
- Parker Interchange 932669Q
- Schroeder Interchange KZ5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 932669Q
- Zoro # G2601444
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Parker Interchange | 932669Q |
Schroeder Interchange | KZ5 |
Filter Media | Microglass III |
Seal | fluorocarbon |
Filters | Contaminants |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 80 |
Microns | 5 |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Max. Flow | 80 gpm |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Service Kit (K309)
- FOSTER Manual Socket, 1/2" FPT, Brass/Steel (4404)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (925520)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- Parker Hydraulic Filtration